4-1/2 WALL Flange 122 White
4-1/2 WALL Flange 122 White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- PVC, UV stabilized & fire resistant. Tested to over 2,000 hours. Temperature range -4°F to 140°F
- Compliments any residential or commercial building and paintable– Brush, spray, or roller to match or compliment custom colors, Duct & fittings are available in both LD92 (3-1/2 in.), LD122 (4-1/2 in.)
- Available in 4 color options (white, ivory, brown & gray) and 17 fittings assure complete flexibility of installation
- One year warranty
Specifications
- Brand Model Compatibility:
- Rectorseal® Fortress
- Color Finish Name:
- White
- Fitting Size 1:
- 4-1/2
- Fitting Sizes:
- 4-1/2 in
- Height:
- 2-5/8
- Length:
- 6-1/2
- Material:
- Plastic
- Material Type:
- PVC
- Type:
- REC84117
- UPC:
- 021449841177
- Width:
- 7-3/4