4-1/2 in. Line Set Cover Soffit Inlet in Brown
4-1/2 in. Line Set Cover Soffit Inlet in Brown
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- PVC, UV stabilized & fire resistant. Tested to over 2,000 hours. Temperature range -4°F to 140°F
- Compliments any residential or commercial building and paintable– Brush, spray, or roller to match or compliment custom colors, Duct & fittings are available in both LD92 (3-1/2 in.), LD122 (4-1/2 in.)
- Available in 4 color options (white, ivory, brown & gray) and 17 fittings assure complete flexibility of installation
Specifications
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown
- UPC:
- 021449843744