This product requires certification to purchase.

96 x 3-1/2 in. Line Set Cover System Plastic in Brown

Fortress®

96 x 3-1/2 in. Line Set Cover System Plastic in Brown

  • Fast #
  • Part #REC84064
  • Item #4383095
  • Manufacturer Part #84064
5 out of 5 Customer Rating
Brand image
Fortress®

96 x 3-1/2 in. Line Set Cover System Plastic in Brown

  • Fast #
  • Part #REC84064
  • Item #4383095
  • Manufacturer Part #84064
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • PVC, UV stabilized & fire resistant. Tested to over 2,000 hours. Temperature range -4°F to 140°F
  • Compliments any residential or commercial building and Paintable– Brush, spray, or roller to match or compliment custom colors, Duct & fittings are available in both LD92 (3_"), LD122 (4_")
  • 8' duct lengths in 2 sizes, 4 color options (white, ivory, brown & gray) and 17 fittings assure complete flexibility of installation
  • Snap together ducting is easily accessed for repairs or replacement of lineset.
  • 1 year warranty
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
3-1/2 in
Fitting Size 2
3-1/2 in
Fitting Sizes
3-1/2 in
Height
3-1/2 in
Length
96 in
Width
2-1/2 in
Characteristics & Features
Adjustable
No
Color Finish Category
Browns
Color Finish Name
Brown
Material
Plastic
Material Type
PVC, Polypropylene
Warranty & Product Information
Product Type
Line Set Cover
UPC
021449840644