4-1/2 FLEX Adapter 122 White
Fortress® 4-1/2 FLEX Adapter 122 White
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Flex adapters connect the flexible elbow to the 4-1/2 in duct
- PVC, UV stabilized and fire-resistant, tested to over 2000 hr
- Temperature range -4 to 140 Deg F
- 3 Year warranty
Specifications
- Collection:
- Fortress®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 3-1/2 in
- Length:
- 3-1/8 in
- Product Type:
- Flexible Adapter
- UPC:
- 021449841092
- Width:
- 4-7/8 in