Lead Law Compliant 224 1-1/4 600# 2 PC BRS SWT *Z
Lead Law Compliant 224 1-1/4 600# 2 PC BRS SWT *Z
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
Specifications
- End Connection 1:
- Sweat
- End Connections:
- Sweat
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Pressure Class:
- 600#
- Valve Size:
- 1 1/4 in