3/4 in. Forged Carbon Steel Gate Valve
Series 850 3/4 in. Forged Carbon Steel Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- ASME class 800
- ASTM A105 body
- OS & Y stem design
- Bolted bonnet
- NPT, SW, and SW x NPT
- API trim 8 (optional trim 5)
- NACE available on request
- LF2, F316 or other steel alloys are available on request
Documents
Specifications
- ASTM:
- ASTM A105
- Collection:
- Series 850
- Handle Length (in):
- 3-47/50 in
- Handle Material:
- Malleable Iron
- Length:
- 3-31/50 in
- Material:
- Forged Carbon Steel, Malleable Iron, Stainless Steel
- Pressure Class:
- 800#
- Valve Body Material:
- Forged Carbon Steel
- Valve Bonnet Type:
- Bolted
- Valve Operator:
- Handwheel
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 3/4 in
- Valve Stem:
- Rising
- Valve Type:
- Gate Valve