1 in. Forged Carbon Steel 1500# Ball Valve
1 in. Forged Carbon Steel 1500# Ball Valve
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-105
- BAA Compliant:
- No
- Clean Bagged:
- No
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- IAPMO Listed:
- No
- MA Approved:
- No
- Material:
- Forged Carbon Steel
- Material Type:
- A105
- NSF Certified:
- No
- Pressure Class:
- 1500#
- UL Listed:
- No
- Valve Body Material:
- Forged Carbon Steel
- Valve Size:
- 1 in
- Valve Type:
- Ball Valve
- cUPC Certified:
- No