2 in. 150# RF FLG WCB T12 NACE Gate Valve Carbon Steel Body, Trim 12, Bolted Bonnet
DSI® 2 in. 150# RF FLG WCB T12 NACE Gate Valve Carbon Steel Body, Trim 12, Bolted Bonnet
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- API:
- API 600
- ASME:
- ASME B16.5, ASME B16.10, ASME B16.25, ASME B16.34, ASME B31.1, ASME B31.3
- ASTM:
- ASTM A105, ASTM A182 Grade F316, ASTM A193 Grade B7M, ASTM A194 Grade 2HM, ASTM A216 Grade WCB, ASTM A276 Grade 316
- Collection:
- DSI®
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Handle Length (in):
- 7-7/8
- Handle Material:
- Carbon Steel
- Length:
- 7
- MSS:
- MSS SP-101
- Material:
- Carbon Steel, Stainless Steel
- Material Type:
- 316
- Pressure Class:
- 150#
- Recommended Valve Application:
- Industrial
- Valve Body Material:
- Carbon Steel
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- 316 Stainless Steel
- Valve Operator:
- Handwheel
- Valve Seat Material:
- 316 Stainless Steel
- Valve Size:
- 2 in
- Valve Stem:
- Outside
- Valve Type:
- Gate Valve
- Weight:
- 48.4