This product requires certification to purchase.

Four Position Programmable Jar Tester w/ B-KER2s

Four Position Programmable Jar Tester w/ B-KER2s

  • Fast #
  • Part #P7790960
  • Item #5122478
  • Manufacturer Part #7790-960
5 out of 5 Customer Rating

Four Position Programmable Jar Tester w/ B-KER2s

  • Fast #
  • Part #P7790960
  • Item #5122478
  • Manufacturer Part #7790-960
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Maximum flexibility with programmable speeds and time
  • Program up to 4 memory banks with touchpad for speed and time control (1 second to 60 minutes in second intervals)
  • Run the stirrer continuously at a selected speed or sequentially through the memory banks providing maximum flexibility in replicating plant conditions
  • Stepper motor controls paddles simultaneously from 5 to 300 rpm and speed is displayed on the digital readout
  • Each position is spaced 6” apart and features a 3” stainless steel paddle, adjustable to a maximum depth of 9”
  • Base is constructed of a heavy-duty, powder coated steel and features a built-in, LED floc illuminator for soft and diffused sample lighting
  • Jar testers includes (4) square B-KER2, stainless steel paddles, dust cover and power adapters for 120 or 220V operation
  • Requires Certification

Specifications

Coating:
Powder Coated
Depth:
9-1/4 in
Height:
15-1/2 in
Material:
Steel
Product Type:
Jar Tester
RPM:
300
Volts:
120/220V
Width:
25 in