4 in. Cast Iron Regular Inside Caulk Vent Box
4 in. Cast Iron Regular Inside Caulk Vent Box
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- Box Material:
- Stainless Steel
- Connection Size:
- 4
- Fire Rated:
- No
- Fitting Sizes:
- 4 in
- Water Hammer Arrestor Included:
- No