4 x 6 in. Cast Iron Closet Flange
4 x 6 in. Cast Iron Closet Flange
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 4 in x 6 in
- Material:
- Cast Iron
- Test Cap Included:
- No