Pallet
Pallet
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Length:
- 48 in
- Platform Type:
- Pallet
- Width:
- 40 in