1-1/2 in. Cast Brass IPS Globe Valve
1-1/2 in. Cast Brass IPS Globe Valve
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Manufactured from cast brass, our angle valves are for trim or drain applications and are designed to be suitable for all sprinkler systems including high pressure sprinkler systems
- The soft seat design utilizes NBR Nancar N70 material for positive sealing to 300 psi
- The most common use for the 2” IPS size is as a system drain at the riser
- May be used on both alarm valve and shotgun type riser assemblies
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- Application:
- Drain, Sprinkler Systems
- FM Approved:
- No
- Height:
- 7-1/2 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Cast Brass, Brass, Rubber, Stainless Steel
- Material Type:
- NBR
- NSF Certified:
- No
- Pressure - High:
- 300
- UL Listed:
- Yes
- UPC:
- 879898003444
- Valve Body Material:
- Cast Brass
- Valve Body Style:
- Angle
- Valve Operator:
- Hand Wheel
- Valve Seat Material:
- NBR
- Valve Size:
- 1-1/2 in
- Valve Type:
- Globe Valve