This product requires certification to purchase.

1-1/2 in. MNPT Extension Nipple

FPPI®

1-1/2 in. MNPT Extension Nipple

  • Fast #
  • Part #FP4324001604
  • Item #1619161
  • Manufacturer Part #4324001604
4.2 out of 5 Customer Rating
Brand image
FPPI®

1-1/2 in. MNPT Extension Nipple

  • Fast #
  • Part #FP4324001604
  • Item #1619161
  • Manufacturer Part #4324001604
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
MNPT
End Connection 2:
MNST
End Connections:
MNPT x MNST
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Material:
Rough Brass
Product Type:
Adapter
UPC:
879898004489