1-1/2 in. MNST Brass Plug with Chain
1-1/2 in. MNST Brass Plug with Chain
Package Quantity Info:
Each: 1Product Details
Product Details
Documents
Specifications
- Application:
- Fire Protection
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Rough Brass
- End Connection 1:
- MNST
- End Connections:
- MNST
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Material:
- Brass
- Pressure - Maximum:
- 300 psi
- Product Type:
- Plug, Chain
- UL Listed:
- No
- UPC:
- 879898004373