1 qt Plastic Tite Paste
Fig 03-126 1 qt Plastic Tite Paste
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Slic-Tite®
- Non-toxic, non-drying, washes off easily
Specifications
- A2L Compatible:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Fig 03-126
- FM Approved:
- No
- Material:
- Plastic
- Material Type:
- Teflon™
- NSF Certified:
- No
- Product Type:
- Tite Paste
- Size:
- 1 qt
- UL Listed:
- No
- UPC:
- 879898002102