1 x 4 in. Brass Alloy and Plastic Sight Glass
1 x 4 in. Brass Alloy and Plastic Sight Glass
Package Quantity Info:
Each: 1Product Details
Product Details
Specifications
- Application:
- Fire Protection
- Coating:
- Painted, Zinc
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Rough Brass
- Depth:
- 2-17/25 in
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Length:
- 4 in
- Material:
- Brass Alloy, Plastic
- Material Type:
- Polycarbonate
- Product Type:
- Fire Sprinkler Part
- UL Listed:
- No
- UPC:
- 879898004595
- Width:
- 2-9/20 in