100 ft. Plastic Hose
Fig 07-602 100 ft. Plastic Hose
Package Quantity Info:
Each: 1Product Details
Product Details
- Thermoplastic polyurethane lining and polyester jacket prevent mold and mildew
- Interior use
- Replacement hose for Class II semiautomatic hose racks and reels
- Light weight
- Shipped folded for easy rack installation
- Complete with solid brass hose fittings
- FM Approved
Documents
Specifications
- Application:
- Fire Protection
- Brand Model Compatibility:
- 07-602
- Collection:
- Fig 07-602
- Diameter:
- 1-1/2 in
- FM Approved:
- Yes
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Length:
- 100 ft
- Material:
- Plastic
- Material Type:
- Polyurethane, Thermoplastic
- Origin:
- Global
- PipeTubing Size:
- 1-1/2 in
- Product Type:
- Hose
- Size:
- 1-1/2 in x 100 ft
- UL Listed:
- Yes
- UPC:
- 879898006476
- Valve Size:
- 1-1/2 in
- Weight:
- 13.2 lb