This product requires certification to purchase.

14-1/4 in. Steel Sprinkler Head Cabinet

FPPI®

14-1/4 in. Steel Sprinkler Head Cabinet

  • Fast #
  • Part #FP4399000740
  • Item #4700816
  • Manufacturer Part #4399000740
5 out of 5 Customer Rating
Brand image
FPPI®

14-1/4 in. Steel Sprinkler Head Cabinet

  • Fast #
  • Part #FP4399000740
  • Item #4700816
  • Manufacturer Part #4399000740
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Red Enamel
Color Finish Category:
Reds
Color Finish Name:
Red
Depth:
4 in
FM Approved:
No
Height:
8-7/16 in
Length:
14-1/4 in
Material:
Steel
Product Type:
Sprinkler Head Cabinet
UL Listed:
No
UPC:
879898001815
WaterSense Labeled:
No