This product requires certification to purchase.

1-1/2 in. Cast Brass FNPT Spring Check Valve

FPPI®

Fig 09-572 1-1/2 in. Cast Brass FNPT Spring Check Valve

  • Fast #
  • Part #FP4380003550
  • Item #5136338
  • Manufacturer Part #4380003550
5 out of 5 Customer Rating
Brand image
FPPI®

Fig 09-572 1-1/2 in. Cast Brass FNPT Spring Check Valve

  • Fast #
  • Part #FP4380003550
  • Item #5136338
  • Manufacturer Part #4380003550
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Brass Body (C38000) for superior corrosion resistance
  • Listed valves available in the following sizes: 1 ½”**, 2”, 2 ½”, 3” and 4”
  • Available grooved, threaded, or thread by groove reducing the need for additional fittings and minimizing installation time
  • Pressure rated to up to 300 psi
  • Tapped and plugged for easy use of accessories such as ball drips or gauges
  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-37700, ASTM C-86300
Brand Model Compatibility:
09-572
CSA Certified:
No
Collection:
Fig 09-572
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
Yes
IAPMO Listed:
No
Installation Type:
Horizontal Mount, Vertical Mount
Length:
5-9/16 in
Material:
Cast Brass
Material Type:
C38000
NSF Certified:
No
Origin:
Global
Pressure - High:
300
Pressure - Maximum:
300 psi
Pressure Class:
300#
Recommended Valve Application:
Fire Protection
UL Listed:
Yes
UPC:
879898007602
Valve Body Material:
Cast Brass
Valve Body Style:
Spring
Valve Seat Material:
EPDM
Valve Size:
1-1/2 in
Valve Type:
Spring Check Valve
Weight:
5.49 lb
Width:
4-1/8 in