1/2 in. IPS Bronze Ball Drip
Fig 08-540 1/2 in. IPS Bronze Ball Drip
Package Quantity Info:
Each: 1Product Details
Product Details
- Their designed use is to prevent moisture accumulation on the "dry" side of Fire Department Connections when used in conjunction with an approved check valve
- Allows for proper drainage of moisture accumulation
Documents
Specifications
- Application:
- Fire Protection
- Brand Model Compatibility:
- 08-540
- Coating:
- Orange Enamel, Painted
- Collection:
- Fig 08-540
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT x MPT
- Fits Pipe Size:
- 1/2 in
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Material:
- Brass
- Origin:
- Global
- Product Type:
- Sprinkler Valve
- UPC:
- 879898004649
- Valve Size:
- 1/2 in
- WaterSense Labeled:
- No
- Weight:
- 0.4 lb