This product requires certification to purchase.

3 in. IPS Painted Cold Rolled Steel Wall Plate in Chrome Plated

FPPI®

Fig 01-202 3 in. IPS Painted Cold Rolled Steel Wall Plate in Chrome Plated

  • Fast #
  • Part #FP4390000100
  • Item #461842
  • Manufacturer Part #4390000100
4.4 out of 5 Customer Rating
Brand image
FPPI®

Fig 01-202 3 in. IPS Painted Cold Rolled Steel Wall Plate in Chrome Plated

  • Fast #
  • Part #FP4390000100
  • Item #461842
  • Manufacturer Part #4390000100
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Made of single piece construction and are rustproof
  • Suitable for both interior and exterior uses
  • Recommended for use in corrosive environments
  • Fire protection products plated steel hinged wall plate has been designed to offer aesthetically pleasing concealment of pipe penetrations through walls
  • Utilizing two piece hinged construction allows for easy installation and closure around pipe diameters
  • Centering springs are used for automatic alignment and a secure installation on the pipe
  • A simple clasp allows for the wall plate to stay in place
  • Available in Chrome finish
  • An approved fire stop material should be used for this purpose
  • Requires Certification

Documents


Specifications

Application:
Fire Protection
Brand Model Compatibility:
01-202
Coating:
Painted
Collection:
Fig 01-202
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
FM Approved:
No
Fitting Size 1:
3 in
Fitting Sizes:
3 in
Installation Type:
Wall Mount
Material:
Cold Rolled Steel
Origin:
Global
Product Type:
Wall Plate
UL Listed:
No
UPC:
879898000177
Weight:
0.25 lb