This product requires certification to purchase.

2-1/2 in. Brass Plug with Chain

FPPI®

2-1/2 in. Brass Plug with Chain

  • Fast #
  • Part #FP4324001308
  • Item #7221262
  • Manufacturer Part #4324001308
4.9 out of 5 Customer Rating
Brand image
FPPI®

2-1/2 in. Brass Plug with Chain

  • Fast #
  • Part #FP4324001308
  • Item #7221262
  • Manufacturer Part #4324001308
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Each plug is accurately machined and will provide years of service
  • Our pin lug design is compatible with all fire service pin lug hydrant wrenches
  • Each plug is shipped complete with a brass chain and "S" type hook for attachment to hydrant or fire department connection equipped for this use
  • Requires Certification

Documents


Specifications

End Connection 1:
Threaded
End Connections:
Threaded
FM Approved:
No
Fitting Size 1:
2-1/2 in
Fitting Sizes:
2-1/2 in
Material:
Rough Brass
Pressure - Maximum:
3000 psi
Product Type:
Plug
UL Listed:
No
UPC:
879898007817