2-1/2 in. FNPT x RVA Open Snoot
2-1/2 in. FNPT x RVA Open Snoot
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Color Finish Name:
- Rough Brass
- End Connection 1:
- FNPT
- End Connection 2:
- RVA
- End Connections:
- FNPT x RVA
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Straight
- NSF Certified:
- No
- Product Type:
- Open Snoot
- UL Listed:
- No