2-1/2 in. FNST x FNPT Open Snoot
2-1/2 in. FNST x FNPT Open Snoot
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- FNST
- End Connection 2:
- FNPT
- End Connections:
- FNST x FNPT
- FM Approved:
- Yes
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Straight
- Material:
- Cast Brass
- NSF Certified:
- No
- Product Type:
- Open Snoot
- Recommended Valve Application:
- Fire Protection
- UL Listed:
- No
- UPC:
- 879898007756