This product requires certification to purchase.

2-1/2 x 1-1/2 in. FNST Reducer

FPPI®

2-1/2 x 1-1/2 in. FNST Reducer

  • Fast #
  • Part #FP4324001204
  • Item #1132008
  • Manufacturer Part #4324001204
3.2 out of 5 Customer Rating
Brand image
FPPI®

2-1/2 x 1-1/2 in. FNST Reducer

  • Fast #
  • Part #FP4324001204
  • Item #1132008
  • Manufacturer Part #4324001204
3.2 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Traditional brass provides corrosion resistance which translates to a very long service life
  • All reducers feature a pin lug design
  • Requires Certification

Documents


Specifications

End Connection 1:
FNST
End Connection 2:
MNST
End Connections:
FNST x MNST
Fitting Size 1:
2-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
2-1/2 in x 1-1/2 in
Material:
Rough Brass
Product Type:
Reducer
UPC:
879898004175