2-1/2 x 2-1/2 in. FNPT x Male NST Extension Nipple
Fig 07-950 2-1/2 x 2-1/2 in. FNPT x Male NST Extension Nipple
Package Quantity Info:
Each: 1Product Details
Product Details
Documents
Specifications
- Collection:
- Fig 07-950
- End Connection 1:
- FNPT
- End Connection 2:
- MNST
- End Connections:
- FNPT x MNST
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Material:
- Rough Brass
- Origin:
- Global
- Product Type:
- Adapter
- UPC:
- 879898004519
- Valve Size:
- 2-1/2 in
- Weight:
- 2.14 lb