This product requires certification to purchase.

3 in. Hex Head Machine Bolt

You last purchased this on
 
FPPI®

3 in. Hex Head Machine Bolt

  • Fast #
  • Part #F0543700
  • Item #4329534
  • Manufacturer Part #4399001400
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
FPPI®

3 in. Hex Head Machine Bolt

  • Fast #
  • Part #F0543700
  • Item #4329534
  • Manufacturer Part #4399001400
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Diameter:
5/8 in
Length:
3 in
Screw Head:
Hex
Size:
#2
UL Listed:
No