3 in. Swivel Nut x FNST Open Snoot
3 in. Swivel Nut x FNST Open Snoot
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- End Connection 1:
- Swivel Nut
- End Connection 2:
- FNST
- End Connections:
- Swivel Nut x FNST
- FM Approved:
- Yes
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Straight
- Material:
- Cast Brass
- NSF Certified:
- No
- Pressure - High:
- 300
- Product Type:
- Open Snoot
- Recommended Valve Application:
- Fire Protection
- UL Listed:
- No
- UPC:
- 879898005608