4 x 2-1/2 in. Siamese 90 Degree Fire Department Connection Double Clapper
4 x 2-1/2 in. Siamese 90 Degree Fire Department Connection Double Clapper
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- FPPI fire department connections are UL Listed and FM Approved in accordance with NFPA
- Each FDC features solid brass and double clapper design
- UL Listed and FM Approved
Documents
Specifications
- Application:
- Fire Protection
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- Yes
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Size 3:
- 2-1/2 in
- Fitting Sizes:
- 4 in x 2-1/2 in
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- Yes
- UPC:
- 879898007633