4 x 2-1/2 x 2-1/2 in. Cast Brass Roof Manifold
Fig 09-100 4 x 2-1/2 x 2-1/2 in. Cast Brass Roof Manifold
Package Quantity Info:
Each: 1Product Details
Product Details
- The outlet manifold is manufactured from solid brass to increase service life
- The straight through design will allow flow up to 500 gallons per minute and can function as an inlet or outlet
Documents
Specifications
- Application:
- Roof
- Collection:
- Fig 09-100
- End Connection 1:
- FNPT
- End Connection 2:
- MNPT
- End Connection 3:
- MNPT
- End Connections:
- FNPT x MNPT x MNPT
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Size 3:
- 2-1/2 in
- Fitting Sizes:
- 4 in x 2-1/2 in x 2-1/2 in
- Material:
- Brass
- Origin:
- Global
- Product Type:
- Manifold
- UPC:
- 879898004915
- Valve Size:
- 4 in
- Weight:
- 4.95 lb