This product requires certification to purchase.

4 x 2-1/2 x 2-1/2 in. FNPT x MNPT x MNPT Brass 90 Degree Roof Manifold

FPPI®

4 x 2-1/2 x 2-1/2 in. FNPT x MNPT x MNPT Brass 90 Degree Roof Manifold

  • Fast #
  • Part #FP4380001650
  • Item #3860480
  • Manufacturer Part #4380001650
5 out of 5 Customer Rating
Brand image
FPPI®

4 x 2-1/2 x 2-1/2 in. FNPT x MNPT x MNPT Brass 90 Degree Roof Manifold

  • Fast #
  • Part #FP4380001650
  • Item #3860480
  • Manufacturer Part #4380001650
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Fire Protection
End Connection 1:
FNPT
End Connection 2:
MNPT
End Connection 3:
MNPT
End Connections:
FNPT x MNPT x MNPT
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
2-1/2 in
Fitting Size 3:
2-1/2 in
Fitting Sizes:
4 in x 2-1/2 in x 2-1/2 in
Material:
Brass
NSF Certified:
No
Product Type:
Roof Manifold
UL Listed:
No
UPC:
879898004953