4 x 2-1/2 x 2-1/2 in. FNPT x PHX x PHX Brass Single Clapper Inlet
4 x 2-1/2 x 2-1/2 in. FNPT x PHX x PHX Brass Single Clapper Inlet
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- Fire Protection
- Color Finish Name:
- Rough Brass
- End Connection 1:
- FNPT
- End Connection 2:
- PHX
- End Connection 3:
- PHX
- End Connections:
- FNPT x PHX x PHX
- FM Approved:
- Yes
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Size 3:
- 2-1/2 in
- Fitting Sizes:
- 4 in x 2-1/2 in x 2-1/2 in
- Material:
- Brass
- NSF Certified:
- No
- Product Type:
- Single Clapper, Inlet
- UL Listed:
- Yes