5 x 7 in. Aluminum Fire Sprinkler Sign
5 x 7 in. Aluminum Fire Sprinkler Sign
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Each sign is drilled for easy installation and is plastic coated to prevent scratching of finish during shipment and final installation
- Designed in accordance with NFPA requirements
- FPPI's sprinkler identification signs are manufactured of aluminum, painted white then printed with "fade resistant" red ink
Documents
Specifications
- Application:
- Fire Protection
- Coating:
- Painted
- Color Finish Category:
- Whites
- Color Finish Name:
- White, Red
- FM Approved:
- No
- Length:
- 5 in
- Letter Color:
- Red
- Lettering:
- Anti-Freeze System
- Material:
- Aluminum
- Product Type:
- Fire Sprinkler Sign
- Size:
- 5 in x 7 in
- Thickness:
- 0.020 in
- UL Listed:
- No
- Width:
- 7 in