6 in. 24V Alarm Bell
6 in. 24V Alarm Bell
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Application:
- Fire Protection
- Coating:
- Painted
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Diameter:
- 6 in
- FM Approved:
- No
- Product Type:
- Alarm Bell
- UL Listed:
- Yes
- UPC:
- 879898007879
- Volts:
- 24V
- WaterSense Labeled:
- No