6 x 2 in. Aluminum Control Valve Sign
6 x 2 in. Aluminum Control Valve Sign
Package Quantity Info:
Each: 1Product Details
Product Details
- Screen printed with fade resistant red ink
- Meets or exceeds NFPA13 requirements
- FPPI's sprinkler identification signs are manufactured of aluminum, painted white then printed with "fade resistant" red ink
- Each sign is drilled for easy installation and is plastic coated to prevent scratching of finish during shipment and final installation
- Designed in accordance with NFPA requirements
Documents
Specifications
- Application:
- Fire Protection
- Color Finish Name:
- White, Red
- Length:
- 6 in
- Letter Color:
- Red
- Lettering:
- Control Valve
- Material:
- Aluminum
- Product Type:
- Fire Sprinkler Sign
- Size:
- 6 in x 2 in
- Thickness:
- 0.020 in
- UPC:
- 879898001259
- Width:
- 2 in