This product requires certification to purchase.

6 x 2 in. Aluminum Dry Standpipe Sign

FPPI®

6 x 2 in. Aluminum Dry Standpipe Sign

  • Fast #
  • Part #FP4399000210
  • Item #461926
  • Manufacturer Part #4399000210
4.7 out of 5 Customer Rating
Brand image
FPPI®

6 x 2 in. Aluminum Dry Standpipe Sign

  • Fast #
  • Part #FP4399000210
  • Item #461926
  • Manufacturer Part #4399000210
4.7 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • FPPI's sprinkler identification signs are manufactured of aluminum, painted white then printed with "fade resistant" red ink
  • Each sign is drilled for easy installation and is plastic coated to prevent scratching of finish during shipment and final installation
  • Designed in accordance with NFPA requirements
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Fire Protection
Color Finish Name:
White, Red
Length:
6 in
Letter Color:
Red
Lettering:
Dry Standpipe
Material:
Aluminum
Product Type:
Fire Sprinkler Sign
Size:
6 in x 2 in
Thickness:
0.020 in
UPC:
879898001334
Width:
2 in