This product requires certification to purchase.

6 x 2 in. Aluminum Fire Sprinkler Sign

FPPI®

Fig 02-002 6 x 2 in. Aluminum Fire Sprinkler Sign

  • Fast #
  • Part #FP4399000060
  • Item #461918
  • Manufacturer Part #4399000060
5 out of 5 Customer Rating
Brand image
FPPI®

Fig 02-002 6 x 2 in. Aluminum Fire Sprinkler Sign

  • Fast #
  • Part #FP4399000060
  • Item #461918
  • Manufacturer Part #4399000060
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Painted white with fade resistant red ink
  • Drilled for easy installation
  • Designed in accordance with NFPA requirements
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Fire Protection
Brand Model Compatibility:
02-002
Collection:
Fig 02-002
Color Finish Name:
White, Red
Length:
6 in
Letter Color:
Red
Lettering:
Alarm Test
Material:
Aluminum
Number of Faces:
1
Product Type:
Fire Sprinkler Sign
Size:
6 in x 2 in
Thickness:
0.020 in
UPC:
879898001204
Weight:
0.02 lb
Width:
2 in