6 x 2 in. Aluminum Fire Sprinkler Sign
6 x 2 in. Aluminum Fire Sprinkler Sign
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Each sign is drilled for easy installation and is plastic coated to prevent scratching of finish during shipment and final installation
- Designed in accordance with NFPA requirements
- FPPI's sprinkler identification signs are manufactured of aluminum, painted white then printed with "fade resistant" red ink
Specifications
- ADA Compliant:
- No
- Application:
- Fire Protection
- Coating:
- Painted
- Color Finish Category:
- Whites
- Color Finish Name:
- White, Red
- FM Approved:
- No
- Length:
- 6 in
- Lettering:
- Sprinkler Control Valve
- Material:
- Aluminum
- Product Type:
- Fire Sprinkler Sign
- Size:
- 6 in x 2 in
- Thickness:
- 0.020 in
- UL Listed:
- No
- Width:
- 2 in