6 x 2 in. Aluminum Water Meter Sign in Red
Fig 02-002 6 x 2 in. Aluminum Water Meter Sign in Red
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Manufactured from .020” white coated aluminum
- Screen printed with fade resistant red ink
- Shipped with a clear protective plastic coating
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Fire Sprinkler
- Brand Model Compatibility:
- 02-002
- Collection:
- Fig 02-002
- Color Finish Name:
- White
- Length:
- 6 in
- Letter Color:
- Red
- Material:
- Aluminum
- Number of Faces:
- 1
- Product Type:
- Water Meter Sign
- Size:
- 6 in x 2 in
- Thickness:
- 0.02 in
- UPC:
- 879898001709
- Weight:
- 0.02 lb
- Width:
- 2 in