6 x 2 in. Paper Fire Sprinkler Decal
6 x 2 in. Paper Fire Sprinkler Decal
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- FPPI sprinkler identification details are printed with "fade-resistant" red ink on white vinyl
Specifications
- Application:
- Fire Protection
- Coating:
- UV Resistant
- Color Finish Category:
- Whites
- Color Finish Name:
- White, Red
- FM Approved:
- No
- Length:
- 6 in
- Lettering:
- Auxiliary Drain
- Material:
- Paper
- Product Type:
- Fire Sprinkler Decal
- Size:
- 6 in x 2 in
- UL Listed:
- No
- Width:
- 2 in