9 x 7 in. Aluminum Fire Sprinkler Sign
9 x 7 in. Aluminum Fire Sprinkler Sign
Package Quantity Info:
Each: 1Product Details
Product Details
Documents
Specifications
- Application:
- Fire Protection
- Coating:
- Painted
- Color Finish Category:
- Whites
- Color Finish Name:
- White, Red
- FM Approved:
- No
- Length:
- 9 in
- Lettering:
- General Information
- Material:
- Aluminum
- Product Type:
- Fire Sprinkler Sign
- UL Listed:
- No
- UPC:
- 879898006674
- Width:
- 7 in