4 in. Steel Wall Plate in Polished Chrome
Fig 01-202 4 in. Steel Wall Plate in Polished Chrome
Package Quantity Info:
Each: 1Product Details
Product Details
- Fire protection products’ plated steel hinged wall plate has been designed to offer aesthetically pleasing concealment of pipe penetrations through walls
- Utilizing two-piece hinged construction allows for easy installation and closure around pipe diameters from 1/2 in IPS to 10 in IPS
- Centering springs are used for “automatic” alignment and a secure installation on the pipe
- A simple clasp allows for the wall plate to stay in place
- Available in Chrome finish
- An approved fire stop material should be used for this purpose
Documents
Specifications
- Application:
- Fire Protection
- Brand Model Compatibility:
- 01-202
- Coating:
- Painted
- Collection:
- Fig 01-202
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Installation Type:
- Wall Mount
- Material:
- Cold Rolled Steel
- Origin:
- Global
- Product Type:
- Wall Plate
- UPC:
- 879898000184
- Weight:
- 0.46 lb