This product requires certification to purchase.

83/100 x 1/2 in. IPS Painted Plastic Wall Plate in White

FPPI®

Fig 01-232 83/100 x 1/2 in. IPS Painted Plastic Wall Plate in White

  • Fast #
  • Part #FP4390000400
  • Item #3520052
  • Manufacturer Part #4390000400
5 out of 5 Customer Rating
Brand image
FPPI®

Fig 01-232 83/100 x 1/2 in. IPS Painted Plastic Wall Plate in White

  • Fast #
  • Part #FP4390000400
  • Item #3520052
  • Manufacturer Part #4390000400
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Manufactured from lightweight injection molded plastic
  • Single piece construction
  • Rustproof
  • Requires Certification

Documents


Specifications

Application:
Fire Protection
Brand Model Compatibility:
01-232
Coating:
Painted
Collection:
Fig 01-232
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
3/16 in
Diameter - Inside 1:
83/100 in
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Installation Type:
Wall Mount, Surface Mount
Material:
Plastic
Origin:
Global
Product Type:
Wall Plate
UL Listed:
No
UPC:
879898000351
Weight:
0.02 lb