4 in. IPS Galvanized Malleable Iron Wall Plate
Fig 01-300 4 in. IPS Galvanized Malleable Iron Wall Plate
Package Quantity Info:
Each: 1Product Details
Product Details
- Designed for light stabilization of pipe penetrating wall or floor structures
- Features one piece rigid construction
- Each wall plate has been galvanized to resist corrosion and is provided with a set screw to keep the wall plate in place
- Available in sizes 1” IPS through 4” IPS
Documents
Specifications
- Application:
- Fire Protection
- Brand Model Compatibility:
- 01-300
- Coating:
- Galvanized
- Collection:
- Fig 01-300
- Color Finish Category:
- Greys
- Color Finish Name:
- Zinc
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Installation Type:
- Wall Mount
- Material:
- Malleable Iron
- Origin:
- Global
- Product Type:
- Wall Plate
- UL Listed:
- No
- UPC:
- 879898000542
- Weight:
- 1.65 lb