3/4 in. IPS Painted Cold Rolled Steel Escutcheon in White
Fig 01-400 3/4 in. IPS Painted Cold Rolled Steel Escutcheon in White
Package Quantity Info:
Each: 1Product Details
Product Details
- Recessed canopy has been widely accepted as the preferred method of finished sprinkler head installation
- Available in three finishes: White, Brass, Chrome
- Two standard thread sizes: 1/2 in or 3/4 in IPS
- Suitable as a lower cost substitution for OEM escutcheons if installed according to individual manufacturer's specifications
- Powder coating is used for Black or White finishes
- Powder coating provides superior corrosion resistance over painted alternatives
- 3/4" adjustment
Documents
Specifications
- Application:
- Fire Protection
- Brand Model Compatibility:
- 01-400
- Coating:
- Polyester Powder
- Collection:
- Fig 01-400
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 2-7/8
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fitting Size 1:
- 3/4
- Fitting Sizes:
- 3/4 in
- Installation Type:
- Ceiling Mount, Wall Mount
- Material:
- Cold Rolled Steel
- Origin:
- Global
- Product Type:
- Escutcheon
- UL Listed:
- No
- UPC:
- 879898000634
- Weight:
- 0.08