This product requires certification to purchase.

3/4 in. Steel Recessed Escutcheon 2-Piece

FPPI®

Fig 01-400 3/4 in. Steel Recessed Escutcheon 2-Piece

  • Fast #
  • Part #FP4390000890
  • Item #3519922
  • Manufacturer Part #4390000890
4.8 out of 5 Customer Rating
Brand image
FPPI®

Fig 01-400 3/4 in. Steel Recessed Escutcheon 2-Piece

  • Fast #
  • Part #FP4390000890
  • Item #3519922
  • Manufacturer Part #4390000890
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • FPPI 2 pc recessed sprinkler escutcheon: Recessed canopies provide a more finished look to the installed sprinkler than the pendent style escutcheon
  • Suitable as a lower cost substitution for OEM escutcheons if installed according to individual manufacturer's specifications
  • Powder coating is used for Black or White finishes
  • Powder coating provides superior corrosion resistance over painted alternatives
  • 3/4" adjustment
  • Requires Certification

Documents


Specifications

Application:
Fire Protection
Brand Model Compatibility:
01-400
Coating:
Polyester Powder
Collection:
Fig 01-400
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
2-7/8 in
End Connection 1:
Threaded
End Connections:
Threaded
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Installation Type:
Ceiling Mount, Wall Mount
Material:
Cold Rolled Steel
Origin:
Global
Product Type:
Escutcheon
UL Listed:
No
UPC:
879898000658
Weight:
0.07 lb