1/2 in. IPS Cold Rolled Steel Retainer in White
Fig 01-403 1/2 in. IPS Cold Rolled Steel Retainer in White
Package Quantity Info:
Each: 1Product Details
Product Details
- Three piece recessed canopy provides an alternative for replacing previously installed damaged canopies
- Use when the fire sprinkler system cannot be shut down or when a shut down is not preferred
- Two part retainer slides together then is held in place by the skirt
Documents
Specifications
- Application:
- Fire Protection
- Brand Model Compatibility:
- 01-403
- Coating:
- Polyester Powder
- Collection:
- Fig 01-403
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1-1/8 in
- Diameter:
- 2-7/8 in
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Material:
- Cold Rolled Steel
- Origin:
- Global
- Product Type:
- Canopy, Retainer
- UL Listed:
- No
- UPC:
- 879898000580
- Weight:
- 0.08 lb