1/2 in. IPS Cold Rolled Steel Escutcheon in White

You last purchased this on
 
FPPI®

Fig 01-450 1/2 in. IPS Cold Rolled Steel Escutcheon in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
FPPI®

Fig 01-450 1/2 in. IPS Cold Rolled Steel Escutcheon in White

  • Fast #
  • Part #F0145200
  • Item #1918061
  • Manufacturer Part #4390000910
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Features 1/2 in of adjustment to meet the requirements of most residential sprinklers
  • Two standard thread sizes: 1/2" or 3/4" IPS
  • Recessed canopy has been widely accepted as the preferred method of finished sprinkler head installation
  • 1/2" adjustment
  • Powder coating is used for Black or White finishes
  • Powder coating provides superior corrosion resistance over painted alternatives
  • Suitable as a low cost substitution for OEM escutcheons if installed according to individual manufacturer's specifications
  • It provides slightly less adjustment for use with residential recessed style sprinklers
  • Requires Certification

Documents


Specifications

Adjustable:
Yes
Application:
Fire Sprinkler, Residential
Coating:
Polyester Powder
Collection:
Fig 01-450
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
2-7/8 in
End Connection 1:
Threaded
End Connections:
Threaded
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Material:
Cold Rolled Steel
Number of Pieces:
2 Piece
Product Type:
Escutcheon Skirt
UL Listed:
No