This product requires certification to purchase.

3/4 in. IPS Steel Escutcheon Flush Skirt in White

FPPI®

Fig 01-500 3/4 in. IPS Steel Escutcheon Flush Skirt in White

  • Fast #
  • Part #FP4390001100
  • Item #1376026
  • Manufacturer Part #4390001100
4.2 out of 5 Customer Rating
Brand image
FPPI®

Fig 01-500 3/4 in. IPS Steel Escutcheon Flush Skirt in White

  • Fast #
  • Part #FP4390001100
  • Item #1376026
  • Manufacturer Part #4390001100
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • For use with 01-600 series steel cups
  • Skirt types: Pendent, flush and semi-flush
  • White and off-White are powder coated
  • Requires Certification

Documents


Specifications

Application:
Cup, Fire Sprinkler
Brand Model Compatibility:
01-600 Series
Coating:
Powder Coated
Collection:
Fig 01-500
Color Finish Category:
Whites
Color Finish Name:
White
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Installation Type:
Ceiling Mount, Wall Mount
Material:
Steel
Origin:
Global
Product Type:
Escutcheon Flush Skirt
UL Listed:
No
UPC:
879898000818
Weight:
0.09 lb